10X10 END CAP N1

Item #: 112735

Cat #: AB-1010EP

UPC: 707353017746

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-1010EP 10X10 END CAP N1

Overview

AUS AB-1010EP 10X10 END CAP N1
Also known as: 707353017746, AB-1010EP

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)