PHUZION GENERAL PHG 24K LUMENS 5000K CCT 70 CRI AUTO SENSING

Item #: 1127281

Cat #: PHG-24L-5K-70CRI-AS-P-L-MGG-CD-10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL PHG 24K LUMENS 5000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE SATIN NICKEL MEDIUM GLASS REFRACTOR AND GLASS REFLECTORSPECIAL WITH 10 FOOT CORD ONLY-NO PLUG

Overview

PHUZION GENERAL PHG 24K LUMENS 5000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE SATIN NICKEL MEDIUM GLASS REFRACTOR AND GLASS REFLECTORSPECIAL WITH 10 FOOT CORD ONLY-NO PLUG
Also known as: PHG-24L-5K-70CRI-AS-P-L-MGG-CD-10

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)