M12 FUEL™ 5/8” SDS Plus Rotary Hammer (Tool Only)
Item #: 1127250
Cat #: 2416-20
UPC: 045242300815
Sign In or Register to view pricing and more.
Documents & Guides
M12 FUEL™ 5/8” SDS Plus Rotary Hammer, Delivers 0-900 RPM and 0-6,200 BPM ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M12 FUEL™ 5/8” SDS Plus Rotary Hammer, Delivers 0-900 RPM and 0-6,200 BPM ***Bare Tool Only, Battery & Charger Sold Separately***
The M12 FUEL™ 5/8 in. SDS plus rotary hammer provides up to 2X more run-time, up to 75% more speed and has the largest SDS plus bit capacity in its class. Milwaukee has combined their exclusive POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK Plus™ intelligence to deliver a 12 V rotary hammer that rivals compact 18 V tools on the market today. At only 10 in. long and 3.9 lbs, this tool provides performance and run time that is comparable to a much larger tool, at a fraction of the size and weight. The electro pneumatic design allows for drilling of up to 5/8 in. holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and hammer-only.
Also known as: 045242300815, 2416-20
Specifications
Volts DC: | 12 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)