MINIATURE CIRCUIT BREAKER 240V 150A

Item #: 112724

Cat #: QOB2150VH

UPC: 785901065272

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 150A,1-Phase,120/240 Vac,150A,22kA,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 150A,1-Phase,120/240 Vac,150A,22kA,Box Lugs #4 to 300 AWG/kcmil(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 150 A, 2 pole, 120/240 V, 22 kA, bolt on
Also known as: 785901065272, QOB2150VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 150
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Amps: 150
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)