F32t8 Tl850/hv/alto (pk X 30)

Item #: 112721

Cat #: 46823

UPC: 726585468232

Sign In or Register to view pricing and more.
Lamp, Shatter-resistant, Fluorescent, F32t8 Tl850/hv/alto (pk X 30), 32 Watts, 2850 Initial Lumens, 5000 K, 82 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-pin (g13) Base, 36000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-resistant, Fluorescent, F32t8 Tl850/hv/alto (pk X 30), 32 Watts, 2850 Initial Lumens, 5000 K, 82 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-pin (g13) Base, 36000 Avg Life Hrs, Copolymer Coating
Also known as: 726585468232, 46823

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)