1 1/2 HP 3450 RPM 56C 230/460V 3 PH 60HZ CONTINUOUS DUTY MOTOR

Item #: 1127169

Cat #: 113024

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1 1/2 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL C6T34VC3J CONTINUOUS DUTY MOTOR

Overview

1 1/2 HP 3450 RPM 56C 230/460V 3 PH 60HZ MODEL C6T34VC3J CONTINUOUS DUTY MOTOR
Also known as: 113024

Specifications

Phase: 3
Poles: 2
Material: Stainless Steel
Mounting: Horizontal
Horsepower: 1.500
Amps: 3.800
Family / Style: Washguard
Size: 56C
RPM: 3450
Volts AC Range: 208 - 230/460
Phase: 3
Material: Stainless Steel
Horsepower: 1.500
Family / Style: Washguard
RPM: 3450
Poles: 2
Mounting: Horizontal
Amps: 3.800
Size: 56C
Volts AC Range: 208 - 230/460

Customer Reviews

No reviews for this product
(0)