Threaded Conduit Nipple, 3" x 12", Steel

Item #: 1127069

Cat #: RN-300-1200

UPC: 835243053588

Documents & Guides
Threaded Conduit Nipple, 3 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Threaded Conduit Nipple, 3 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243053588, RN-300-1200

Specifications

Diameter: 3 in
Length: 12 in
Material: Steel
Diameter: 3 in
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)