LED Troffer Module, 2' x 4'

Item #: 1127066

Cat #: 24CZ-LD5-40-UNV-L840-CD1-U

UPC: 080083793785

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Module, 2' x 4', 4043 Lumens, High Performance, 120-277V, 4000K, 0-10V Dimming

Overview

LED Troffer Module, 2' x 4', 4043 Lumens, High Performance, 120-277V, 4000K, 0-10V Dimming
Also known as: 080083793785, 24CZ-LD5-40-UNV-L840-CD1-U

Specifications

Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Wattage: 29
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Wattage: 29
Light Technology: LED

Customer Reviews

No reviews for this product
(0)