Threaded Conduit Nipple, 2" x 8", Steel
Item #: 1127053
Cat #: RN-200-800
UPC: 835243032729
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Sign In or Register to view pricing and more.
Overview
Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032729, RN-200-800
Specifications
Material: | Steel |
Diameter: | 2 in |
Length: | 8 in |
Material: | Steel |
Length: | 8 in |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)