6X6 END CAP N1 WIREWAY

Item #: 112704

Cat #: AB-66EP

UPC: 707353015858

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-66EP 6X6 END CAP N1 WIREWAY

Overview

AUS AB-66EP 6X6 END CAP N1 WIREWAY
Also known as: 707353015858, AB-66EP

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)