Threaded Conduit Nipple, 1" x 6", Steel

Item #: 1127006

Cat #: RN-100-600

UPC: 835243032552

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243032552, RN-100-600

Specifications

Diameter: 1 in
Length: 6 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)