LED Flood Luminaire

Item #: 1126941

Cat #: DSXF3-LED-6-P2-50K-FL-MVOLT-YKC62-DDBXD

UPC: 889804546170

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, Six Engines, 5000K

Overview

LED Flood Luminaire, Six Engines, 5000K
Also known as: 889804546170, DSXF3-LED-6-P2-50K-FL-MVOLT-YKC62-DDBXD

Specifications

Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)