This product may not be available in all locations.
2
more

Drive, H-Max Series, 230VAC, 18A, Frame 5, 5HP, No Brake
Item #: 1126893
Cat #: HMX32AG01821-N
UPC: 786685513478
Documents & Guides
H-Max Series Open Drive 5 HP, 230 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 18 Amp, Frame Size 5, No Brake
Sign In or Register to view pricing and more.
Overview
H-Max Series Open Drive 5 HP, 230 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 18 Amp, Frame Size 5, No Brake
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513478, HMX32AG01821-N
Specifications
Phase: | 3 |
Horsepower: | 5 |
Amps: | 18 |
Mounting: | Surface |
IP/NEMA Rating: | IP21 |
Volts AC: | 240 |
Family / Style: | HMX |
Size: | Frame FS5 |
Volts AC Range: | 200 - 240 |
Phase: | 3 |
Amps: | 18 |
IP/NEMA Rating: | IP21 |
Family / Style: | HMX |
Volts AC Range: | 200 - 240 |
Horsepower: | 5 |
Mounting: | Surface |
Volts AC: | 240 |
Size: | Frame FS5 |
Customer Reviews
No reviews for this product
(0)