Industrial Unit Heater, 15.0 KW, 208V, 1-3 Phase

Item #: 112688

Cat #: MUH158

UPC: 685360047454

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 15.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 15.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047454, MUH158

Specifications

Phase: 3, 1
Amps: 72
Color: Beige
Volts AC: 208
Wattage: 15 kW
Mounting: Wall
Phase: 3, 1
Color: Beige
Wattage: 15 kW
Amps: 72
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)