4" Rigid Steel 90° Elbow

Item #: 1126878

Cat #: REL90-400

UPC: 835243052901

Documents & Guides
4 Inch Rigid Steel 90 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Rigid Steel 90 Degree Elbow
90 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.1(UL6). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the rigid steel conduit to change the way of the conduit. Elbows are threaded on both ends.
Also known as: 835243052901, REL90-400

Specifications

Material: Steel
Diameter: 4 in
Angle: 90°
Material: Steel
Angle: 90°
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)