1-1/4" Rigid Steel 90° Elbow

Item #: 1126871

Cat #: REL90-125

UPC: 835243052840

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Rigid Steel 90 Degree Elbow

Overview

1-1/4 Inch Rigid Steel 90 Degree Elbow
90 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.1(UL6). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the rigid steel conduit to change the way of the conduit. Elbows are threaded on both ends.
Also known as: 835243052840, REL90-125

Specifications

Diameter: 1 1/4 in
Material: Steel
Angle: 90°
Diameter: 1 1/4 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)