74344 LEDSLIMUCCONVER24IN 4/CS 1/SKU

Item #: 1126852

Cat #: LEDSLIMUCCONVER24IN

UPC: 046135743443

Sign In or Register to view pricing and more.
Documents & Guides
74344 LEDSLIMUCCONVER24IN 4/CS 1/SKU

Overview

74344 LEDSLIMUCCONVER24IN 4/CS 1/SKU
Also known as: 046135743443, LEDSLIMUCCONVER24IN

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Lumens: 756
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Lumens: 756
Wattage: 10
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)