74345 LEDSLIMUCCONVER18IN 4/CS 1/SKU

Item #: 1126851

Cat #: LEDSLIMUCCONVER18IN

UPC: 046135743450

Sign In or Register to view pricing and more.
Documents & Guides
74345 LEDSLIMUCCONVER18IN 4/CS 1/SKU

Overview

74345 LEDSLIMUCCONVER18IN 4/CS 1/SKU
Also known as: 046135743450, LEDSLIMUCCONVER18IN

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 8
Length: 18 in
Light Technology: LED
Lumens: 626
Color Temperature: 3000 (Warm White)
Color: White
Length: 18 in
Lumens: 626
Volts AC: 120
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)