Ship Auger Bit, 3/4 x 6"

Item #: 112684

Cat #: 48-13-0753

UPC: 045242091430

Documents & Guides
Ship Auger Bit, Diameter: 3/4 inch, Length: 6 inch, Shank: 7/16 inch Hex
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ship Auger Bit, Diameter: 3/4 inch, Length: 6 inch, Shank: 7/16 inch Hex
The Milwaukee® 3/4 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing NM-B wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
Also known as: 045242091430, 48-13-0753

Specifications

Diameter: 3/4 in
Length: 6 in
Type: Auger Bit
Diameter: 3/4 in
Type: Auger Bit
Length: 6 in

Customer Reviews

No reviews for this product
(0)