EWD TR1107W10 Recp TR DecoDuplex 15
Item #: 1126806
Cat #: TR1107W10
UPC: 032664702945
Sign In or Register to view pricing and more.
Documents & Guides
Recp TR DecoDuplex 15A 125V 2P3W WH 10PK
Overview
Recp TR DecoDuplex 15A 125V 2P3W WH 10PK
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.
Also known as: 032664702945, TR1107W10
Specifications
Type: | Residential |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)