
1-1/2" EMT 90° Elbow
Item #: 1126733
Cat #: EEL90-150
UPC: 835243053052
Documents & Guides
1-1/2 Inch EMT 90 Degree Elbow
Sign In or Register to view pricing and more.
Overview
1-1/2 Inch EMT 90 Degree Elbow
90 Degree EMT elbow is manufactured from prime EMT conduit in accordance with the latest specifications and standards of ANSI C80.3 (UL797). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and also are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the EMT conduit to change the way of the EMT conduit.
Also known as: 835243053052, EEL90-150
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Angle: | 90° |
Diameter: | 1 1/2 in |
Angle: | 90° |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)