PHUZION GENERAL 30K LUMENS 4000K CCT 7

Item #: 1126686

Cat #: PHG-30L-4K-70CRI-AS-P-W-WGG-AO-GRR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL 30K LUMENS 4000K CCT 70CRI AUTO-SENSING 120-277 PENDANT ENTRY SUPER DURABLE WHITE

Overview

PHUZION GENERAL 30K LUMENS 4000K CCT 70CRI AUTO-SENSING 120-277 PENDANT ENTRY SUPER DURABLE WHITE
Also known as: PHG-30L-4K-70CRI-AS-P-W-WGG-AO-GRR

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 30000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)