This product may not be available in all locations.
Relay, Ice Cube, 5A, 14-Blade, Solder, 4PDT, 24VDC, No Options
Item #:
112656
Cat #:
KHU-17D11-24
UPC:
78519120965
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 24 Volt DC Coil, No Options
Overview
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 24 Volt DC Coil, No Options
Also known as: 78519120965, KHU-17D11-24
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Amps: | 5 |
Type: | Relay, IceCube |
Mounting: | Socket |
Poles: | 4 |
Volts DC Control: | 24 |
Amps: | 5 |
Mounting: | Socket |
Base: | 14-Blade |
Type: | Relay, IceCube |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)