3-Head LED Security Flood Light, 3100 Lumen, 4000K, 120V

Item #: 1126549

Cat #: OLF-3RH-40K-120-PE-WH-M4

UPC: 889804043877

Documents & Guides
LED Floodlight, Photocell Dusk To Dawn, 3100 Lumen, 36 Watt, 120V, Triple Head, White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, Photocell Dusk To Dawn, 3100 Lumen, 36 Watt, 120V, Triple Head, White.
Also known as: 889804043877, OLF-3RH-40K-120-PE-WH-M4

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3100
Wattage: 36
Color: White
Mounting: Wall, Ceiling
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 36
Mounting: Wall, Ceiling
Lumens: 3100
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)