LIGHTING CONTACTOR 600VAC 100A NEMA

Item #: 1126328

Cat #: 8903SQG2V81F4TX10

UPC: 785901025214

Sign In or Register to view pricing and more.
LIGHTING CONTACTOR 600VAC 100A NEMA

Overview

LIGHTING CONTACTOR 600VAC 100A NEMA
Also known as: 785901025214, 8903SQG2V81F4TX10

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor

Customer Reviews

No reviews for this product
(0)