30mm Assembled Pushbutton, Yellow, Momentary

Item #: 11263

Cat #: 10250T30Y

UPC: 782113357843

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Yellow Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Yellow Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113357843, 10250T30Y

Specifications

Type: Flush, Non-Illuminated, Momentary
Volts DC: 600
Volts AC: 600
Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)