
Reciprocating Saw Blade, 12"
Item #: 1126278
Cat #: 48-00-5227
UPC: 045242483730
Documents & Guides
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (1) Blades.
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (1) Blades.
The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
Also known as: 045242483730, 48-00-5227
Specifications
Type: | Reciprocating Saw Blade, 5 TPI |
Length: | 12 in |
Type: | Reciprocating Saw Blade, 5 TPI |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)