2000W 208V Wall Heater, White, w/2P stat

Item #: 112620

Cat #: F3220T2RPW

UPC: 686334383462

Sign In or Register to view pricing and more.
3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built-in Double Pole thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 750W, 240V, Approved for horizontal mounting - right or left discharge. Built-in Double Pole thermostat. White grill.
Also known as: 686334383462, F3220T2RPW

Specifications

Wattage: 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)