Drive, AC Input/DC Terminals, 34A, 25HP ND, 20HP HD, 480VAC, 3PH

Item #: 1126010

Cat #: 20F11ND034JA0NNNNN

UPC: 889508555348

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND034JA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 889508555348, 20F11ND034JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Size: Frame 3
Type: AC Drive
Amps: 34
Size: Frame 3
Volts AC: 480
Horsepower: 25, 20

Customer Reviews

No reviews for this product
(0)