Fuse, 600 Amp, Class RK5, Dual-Element, Time-Delay, 250V

Item #: 1126

Cat #: FRN-R-600

UPC: 051712507561

Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 600A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 600A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712507561, FRN-R-600

Specifications

Diameter: 1/2 in
Volts DC: 250
Mounting: Blade
Length: 3 1/2 in
Amps: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1/2 in
Mounting: Blade
Amps: 600
Class: RK5
Interrupt Rating DC: 20 kA
Volts DC: 250
Length: 3 1/2 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)