Refill Tape, Vinyl, 1/2" x 18'

Item #: 1125846

Cat #: 1805416

UPC: 071701059727

Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Red

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Red
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701059727, 1805416

Specifications

Color: Red
Width: 1/2 in
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Red
Material: Vinyl
Family / Style: RHINO 4200
Width: 1/2 in
Length: 18 ft

Customer Reviews

No reviews for this product
(0)