Busway, I-Line, horizontal hanger, for 600A copper, for 400A aluminum or copper, 600 VAC

Item #: 112579

Cat #: HP3F

UPC: 785901506348

Busway, I-Line, horizontal hanger, for 600A copper, for 400A aluminum or copper, 600 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busway, I-Line, horizontal hanger, for 600A copper, for 400A aluminum or copper, 600 VAC
I-Line™ Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths and fittings. I-Line plug-in busway has options from 225A to 600A with aluminum or copper conductors. I-Line busway is constructed with three pole and four pole full neutral configurations for system voltages to 600 volts. This busway system is rated to allow 100% of the current to flow continuously. This horizontal hanger is for 600A and 400A copper and 400 A aluminum I-Line busway. The hanger meets the UL 857 standard, the CSA C22.2 No 27 standard and the IEC 61439-6 standard.
Also known as: 785901506348, HP3F

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)