LED Downlight, 8", 92 Watt, 8000 Lumen, 4000K, 120-27V

Item #: 1125785

Cat #: LEDRT88000840

UPC: 046135797569

Documents & Guides
LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79756* *Sylvania Part # 79756*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 8 Inch Diameter, 92 Watt, 8000 Lumen, 4000K, 82 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 2 per Case *Sylvania Product Code 79756* *Sylvania Part # 79756*
Also known as: 046135797569, LEDRT88000840

Specifications

Mounting: Recessed
Lumens: 8000
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Color: White
Wattage: 92
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 8000
Diameter: 8 in
Wattage: 92
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)