
Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Nylon, White
Item #: 112578
Cat #: NP720W
UPC: 883778103636
Documents & Guides
Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Nylon, White
Sign In or Register to view pricing and more.
Overview
Single Receptacle Wallplate, 1-Gang, 1.60" Hole, Nylon, White
Also known as: 883778103636, NP720W
Specifications
Type: | 3-Lamp |
Volts AC: | 120, 277 |
Length: | 4 ft |
Type: | 3-Lamp |
Length: | 4 ft |
Volts AC: | 120, 277 |
Customer Reviews
No reviews for this product
(0)