11" Grip Tie - 0.5" Wide - Black
Item #: 1125772
Cat #: GT.50X110P2
UPC: 089306164012
Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie Strap, 11.0" x .5", PA6/PP, Black
Overview
Grip Tie Strap, 11.0" x .5", PA6/PP, Black
The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.
Also known as: 089306164012, GT.50X110P2
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)