Multi-Tap Connector, 6-Port, Insulated, 500 MCM - 4 AWG, 1-Sided

Item #: 112575

Cat #: IPL500-6

UPC: 662381915047

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381915047, IPL500-6

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black

Customer Reviews

No reviews for this product
(0)