Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, Ivory, Standard

Item #: 112560

Cat #: NP826I

UPC: 883778104244

Sign In or Register to view pricing and more.
Documents & Guides
Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, Ivory, Standard

Overview

Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, Ivory, Standard
The Hubbell HUBNP826I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778104244, NP826I

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)