B-LINE 66-3RAHSL-SIDE HC WW ELBOW S

Item #: 1125520

Cat #: 66-3RAHSL-SIDE

UPC: 782051640885

Documents & Guides
CIR 66-3RAHSL SIDE HC WW ELBO
Sign In or Register to view pricing and more.

No associated products found.

Overview

CIR 66-3RAHSL SIDE HC WW ELBO
Also known as: 782051640885, 66-3RAHSL-SIDE

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)