This product has been discontinued.
2X LG LIGHT WEIGHT HIGH VIZ WORKSKIN T-SHIRT LIME
Item #: 1125488
Cat #: 410HV-2X
UPC: 045242511716
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2X LG LIGHT WEIGHT HIGH VIZ WORKSKIN T-SHIRT LIME
Overview
2X LG LIGHT WEIGHT HIGH VIZ WORKSKIN T-SHIRT LIME
Milwaukee® WorkSkin™ Performance shirts are designed for tradesmen that need their next-to-skin layer to dry fast, keep them cool, and protect them from the sun in hot, summertime working conditions. Unlike cotton or standard wicking shirts, Milwaukee® WorkSkin™ performance shirts utilize patented COOLCORE® fabrics to stay up to 30% cooler, wick moisture faster, and prevent uncomfortable saturation from sweat. The addition of fast wicking sweat zones underneath the arms and down the back help accelerate drying in high-sweat areas. Made with fabrics that resist pilling and snagging from repeated daily use, Milwaukee® WorkSkin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat.
Also known as: 045242511716, 410HV-2X
Specifications
Type: | Short Sleeve |
Size: | 2XL |
Color: | High-Visibility Yellow |
Type: | Short Sleeve |
Color: | High-Visibility Yellow |
Size: | 2XL |
Customer Reviews
No reviews for this product
(0)