![Comb. Wallplate, 2-Gang, Duplex/Decorator, Nylon, White, Standard Comb. Wallplate, 2-Gang, Duplex/Decorator, Nylon, White, Standard](https://rexel-cdn.com/products/image.jpg?i=D6CD624B-9F8A-4B31-AEFB-F42DC823B161&f=420)
Comb. Wallplate, 2-Gang, Duplex/Decorator, Nylon, White, Standard
Item #: 112540
Cat #: NP826W
UPC: 883778104251
Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, Device Mount, White.
Overview
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, Device Mount, White.
The Hubbell HUBNP826W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778104251, NP826W
Specifications
Type: | Combination Plate, GFCI, Duplex, Decorator |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | White |
Material: | Nylon |
Type: | Combination Plate, GFCI, Duplex, Decorator |
Mounting: | Device |
Color: | White |
Gangs: | 2 |
Size: | Standard |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)