2' 24W T5 LED Lamp, 40K

Item #: 1125399

Cat #: 8T5HE/2F/840/DIR

UPC: 672713579601

Sign In or Register to view pricing and more.
T5 LED Lamp, 24 Watt, 120-277V, 80 CRI, 1100 Lumens, 4000K, Beam Angle: 120°, Mini Bi-Pin G5 Base, Rated Average Life: 50,000 Hrs., Replaces 14W Fluorescent

Overview

T5 LED Lamp, 24 Watt, 120-277V, 80 CRI, 1100 Lumens, 4000K, Beam Angle: 120°, Mini Bi-Pin G5 Base, Rated Average Life: 50,000 Hrs., Replaces 14W Fluorescent
Also known as: 672713579601, 8T5HE/2F/840/DIR

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Lumens: 1100
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 1100
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)