Inductive Proximity Sensor, Tubular, Unshielded, 20-250VAC

Item #: 112526

Cat #: E57LAL18A2EA

UPC: 782113604886

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output
Also known as: 782113604886, E57LAL18A2EA

Specifications

Diameter: 18 mm
Range: 8 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Pins: 3
Mounting: Threaded
Volts AC Range: 20 - 250
Diameter: 18 mm
Material: Stainless Steel
Amps: 0.300
Mounting: Threaded
Range: 8 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 3
Volts AC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)