Soild State Contactor, 20A, Open Type, 600VAC, 20-275VAC, 25-190VDC Coil, 3-10HP

Item #: 1125226

Cat #: 156-C3P20NCB

UPC: 889508204734

Sign In or Register to view pricing and more.
Documents & Guides
Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 3-Phase

Overview

Soild State Contactor, 20 Amp, Open Type, 600 Volt AC, 20 - 275 Volt AC, 24 - 190 Volt DC Coil, 3 - 10 Horse Power, 3-Phase
Also known as: 889508204734, 156-C3P20NCB

Specifications

Phase: 3
Horsepower: 10, 3
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Type: Solid State Relays
Volts AC Control Range: 20 - 275
Volts DC Control Range: 25 - 190
Phase: 3
Mounting: DIN Rail
Volts AC: 600
Volts AC Control Range: 20 - 275
Horsepower: 10, 3
Amps: 20
Type: Solid State Relays
Volts DC Control Range: 25 - 190

Customer Reviews

No reviews for this product
(0)