Bus Plug, Fused, Armor Clad, 3PH, 480VAC, 400A, QMR, Class R Clips

Item #: 112516

Cat #: AC365RGR

UPC: 783175018406

Sign In or Register to view pricing and more.
Documents & Guides
Bus Plug, Fused, Armor Clad, 3-Phase, 380 - 415 - 480 Volt AC, 400 Amp, QMR Switch, Class R Clips, Indoor

Overview

Bus Plug, Fused, Armor Clad, 3-Phase, 380 - 415 - 480 Volt AC, 400 Amp, QMR Switch, Class R Clips, Indoor
Also known as: 783175018406, AC365RGR

Specifications

Phase: 3
Type: Fused, Busway Plug
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Class: R
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Type: Fused, Busway Plug
Mounting: Surface
Class: R

Customer Reviews

No reviews for this product
(0)