24" Jobsite Rolling Bag

Item #: 1125145

Cat #: 48-22-8220

UPC: 045242482719

Sign In or Register to view pricing and more.
Documents & Guides
24" Jobsite Rolling Bag, 66 Pockets, 6" Wheels, L x W x H: 16" x 25" x 21", Holds Up To 250lbs

Overview

24" Jobsite Rolling Bag, 66 Pockets, 6" Wheels, L x W x H: 16" x 25" x 21", Holds Up To 250lbs
The Milwaukee 24 in. Hardtop™ rolling bag was designed with professional tradesman in mind and built to be the most durable and provide the most versatility of any rolling bag in the industry. Featuring a Hardtop™ lid, 6 in. all-terrain metal rimmed wheels and the industry’s strongest extension handle, the 24 in. Hardtop™ rolling bag is designed to carry loads up to 250 lbs and easily navigate jobsite terrain. All metal skid plates and 1680D ballistic material construction further enhance the durability and a fold down front panel helps to keep hand tools and accessories organized and easily accessible.
Also known as: 045242482719, 48-22-8220

Specifications

Type: Tool Bag, Rolling
Height: 21 in
Width: 16 in
Length: 16 in
Type: Tool Bag, Rolling
Width: 16 in
Height: 21 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)