M18™/M12™ Wireless Jobsite Speaker

Item #: 1125143

Cat #: 2891-20

UPC: 045242493463

Sign In or Register to view pricing and more.
Documents & Guides
M18™/M12™ Wireless Jobsite Speaker, Compatible with the M18™ and M12™ Systems Featuring Over 200 Tools, or Power with AC Adapter, Stream High Definition Music Wirelessly With Bluetooth® From Over 100ft, IP54 Water and Dust Protected, Dimensions: 7-1/2 Inch Length, 6-1/2 Height, 13-3/4 Inch Width

Overview

M18™/M12™ Wireless Jobsite Speaker, Compatible with the M18™ and M12™ Systems Featuring Over 200 Tools, or Power with AC Adapter, Stream High Definition Music Wirelessly With Bluetooth® From Over 100ft, IP54 Water and Dust Protected, Dimensions: 7-1/2 Inch Length, 6-1/2 Height, 13-3/4 Inch Width
The Milwaukee M18™/M12™ wireless jobsite speaker delivers the loudest and clearest sound on or off the jobsite. The premium six speaker design provides unmatched clarity of sound with booming bass, clear mids, and sharp highs. Paired with a 40 W dual channel digital amplifier, the speaker produces big sound to fill any room or work environment. Nothing but heavy duty construction features impact resistant side caps and a reinforced honeycomb grill to withstand drops and abuse. The latest Bluetooth® technology ensures easy pairing with a smart phone, tablet, or other mobile device from up to 100 ft away. Compatible with all M18™ and M12™ batteries or able to run off of AC power, the M18™/M12™ wireless jobsite speaker maximizes versatility, functionality, and performance to set a new standard in high-definition jobsite sound.
Also known as: 045242493463, 2891-20, Radio

Specifications

Type: Bluetooth
Volts DC: 18, 12
Height: 6 1/2 in
Width: 13 3/4 in
Length: 7 1/2 in
Type: Bluetooth
Height: 6 1/2 in
Length: 7 1/2 in
Volts DC: 18, 12
Width: 13 3/4 in

Customer Reviews

No reviews for this product
(0)