Arc Detecting, 10 meter, for PGR-8800 Relay

Item #: 1125121

Cat #: PGA-LS20

UPC: 079458949469

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Fiber Optic, Arc Detecting, 10 meter, for PGR-8800 Relay

Overview

Sensor, Fiber Optic, Arc Detecting, 10 meter, for PGR-8800 Relay
The arc detecting fiber sensor PGA-LS20 (8 m (26.2 ft) active; 10 m (32.8 ft) total) is built to detect arcs along its entire length. It is meant to be installed with the fiber along the back wall of switchboards, covering all compartments with just one sensor. The sensor must be installed in such a way that it has a line-of-sight to all powered connections, where an arc could develop. The sensor is able to detect light from all angles around it. The detection radius is dependent on the arc power. At a trip level setting on the PGR-8800 of "1", the A2000 will react to all arcs of more than 3 kA within a 1 meter radius, dependent on the width of the compartments and thus of the length of fiber which is exposed to the light from an arc.
Also known as: 079458949469, PGA-LS20

Specifications

Length: 10 m
Type: Sensor
Length: 10 m
Type: Sensor

Customer Reviews

No reviews for this product
(0)