![Fluorescent Lamp, Shatterproof, Blacklight, T12, 40W Fluorescent Lamp, Shatterproof, Blacklight, T12, 40W](https://rexel-cdn.com/products/shat-r-shield-30190s.jpg?i=F289E8C8-05DC-4AA4-BCE6-ECE55CA8142E&f=420)
Fluorescent Lamp, Shatterproof, Blacklight, T12, 40W
Item #:
112509
Cat #:
30190S
UPC:
726585301904
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Shatterproof, Blacklight, 40 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin, Length: 48 inch, Standard Case Qty: 15
Overview
Fluorescent Lamp, Shatterproof, Blacklight, 40 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin, Length: 48 inch, Standard Case Qty: 15
Also known as: 726585301904, 30190S
Specifications
Wattage: | 40 |
Length: | 4 ft, 48 in |
Type: | Blacklight, Shatter-Resistant |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Wattage: | 40 |
Type: | Blacklight, Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Material: | Safety Coated Glass |
Customer Reviews
No reviews for this product
(0)