HSBY Processor Module, Redundant, M580, Level 4, Remote

Item #: 1124862

Cat #: BMEH584040

UPC: 785901787310

Sign In or Register to view pricing and more.

Overview

HSBY Processor Module, Redundant, M580, Level 4, Remote, 295 mA, 24 Volt DC
Also known as: 785901787310, BMEH584040

Specifications

Type: Redundant, Processor Module
Volts DC: 24
Mounting: Rack
Standards: California Proposition 65
Amps: 0.295
Type: Redundant, Processor Module
Mounting: Rack
Amps: 0.295
Volts DC: 24
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)