Enclosure, NEMA 4X, 36" x 30" x12"

Item #: 1124825

Cat #: HW363012S16HK

UPC: 623980101514

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Pistol Grip Handle, 36 x 30 x 12 Inch, Type 316 Stainless Steel

Overview

Enclosure, Wall-Mount, NEMA 4X, Pistol Grip Handle, 36 x 30 x 12 Inch, Type 316 Stainless Steel
Also known as: 623980101514, HW363012S16HK

Specifications

Width: 30 in
Color: Gray
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Width: 30 in
Material: Stainless Steel
Mounting: Wall
Color: Gray
Depth: 12 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)